18 in. STD A53B ERW Pipe DRL Double Random Length .375" WT Black Carbon Steel

You last purchased this on
 

18 in. STD A53B ERW Pipe DRL Double Random Length .375" WT Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

18 in. STD A53B ERW Pipe DRL Double Random Length .375" WT Black Carbon Steel

  • Fast #
  • Part #GBPPEA53BDRL18
  • Item #1357936
  • Manufacturer Part #GBPPEA53BDRL18
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B31.1, ASME B36.10M
ASTM:
ASTM A-53B, ASTM A-53M
Application:
Fire Protection, Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
18 in
Schedule Class:
40
Wall Thickness:
0.375 in