18 in. CL200 Ductile Iron Backup Flange

You last purchased this on
 

18 in. CL200 Ductile Iron Backup Flange

This product requires certification to purchase.
You last purchased this on
 

18 in. CL200 Ductile Iron Backup Flange

  • Fast #
  • Part #IBUPSCL250FM18
  • Item #3518728
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Ductile Iron Class:
CL200
FM Approved:
Yes
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Flange Type:
Backup
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No