18 in. Galvanized Steel Starting Collar in Round Duct
Part #SHMCLD18 | Item #3868979 | Manufacturer Part #RX1318
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Long start collar
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 18 in
Duct Shape: Round
Gauge: 26
Height: 6 in
Material: Galvanized Steel