1/8 in. Global Galvanized Steel Weld Coupling
1/8 in. Global Galvanized Steel Weld Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Coupling Type: Straight
- Material: carbon steel
- Import
- Threaded
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- Diameter - Outside:
- 14/25 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Length:
- 1-3/16 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 3 lb