18 in Heavy Duty Concrete/Masonry Blade

You last purchased this on
 
Cutter Diamond Products

18 in Heavy Duty Concrete/Masonry Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutter Diamond Products

18 in Heavy Duty Concrete/Masonry Blade

  • Fast #
  • Part #CHH518140
  • Item #7282184
  • Manufacturer Part #HH518140
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Very good blade life
  • Concrete, masonry, and paver applications
  • Dry and wet use
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Concrete, Masonry, Pavers
Arbor Hole Size:
1/20 mm
Blade Material:
Diamond
Blade Thickness (in):
0.140 in
Blade Type:
Cement Cutter
Diameter:
18 in
Height:
197/500 in
Number of Blades:
1
RPM:
3395
Size:
16 in x 1/8 in x 1/20 mm