18 in. IPS 100# Fabricated Straight DR 17 HDPE 45 Degree Elbow 2-Piece

You last purchased this on
 

18 in. IPS 100# Fabricated Straight DR 17 HDPE 45 Degree Elbow 2-Piece

This product requires certification to purchase.
You last purchased this on
 

18 in. IPS 100# Fabricated Straight DR 17 HDPE 45 Degree Elbow 2-Piece

  • Fast #
  • Part #PEI17F2418
  • Item #3039231
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Number of Pieces:
2 Piece
Pressure - Maximum:
80 psi
Pressure Class:
100#
Schedule Class:
SDR 17
UL Listed:
No