18 in. Lap Joint 150# Galvanized Carbon Steel Flange

You last purchased this on
 

18 in. Lap Joint 150# Galvanized Carbon Steel Flange

This product requires certification to purchase.
You last purchased this on
 

18 in. Lap Joint 150# Galvanized Carbon Steel Flange

  • Fast #
  • Part #GGLJF18
  • Item #3947859
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Lap Joint
End Connection 2:
Flanged
End Connections:
Lap Joint x Flanged
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Flange Type:
Lap Joint, Straight
Material:
Carbon Steel
Origin:
Global
Pressure Class:
150#