18 in. Mechanical Joint Ductile Iron C153 Short Body Wye
Part #MJYLA18 | Item #1774979 | Manufacturer Part #462712
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Clean Bagged: No
Coating: Asphaltic
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connection 3: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 18 in
Fitting Size 2: 18 in
Fitting Size 3: 18 in
Fitting Sizes: 18 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: No
Origin: Global
Pipe Lining: Cement