18 in. Mechanical Joint x Flared C153 Adapter (Less Accessories)

You last purchased this on
 
Napac

18 in. Mechanical Joint x Flared C153 Adapter (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Napac

18 in. Mechanical Joint x Flared C153 Adapter (Less Accessories)

  • Fast #
  • Part #DMJFALA18
  • Item #4343386
  • Manufacturer Part #1255-1818
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-153
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Flare
End Connections:
Mechanical Joint x Flare
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No