18 in. x 20 ft. 16 ga Steel Corrugated Pipe
18 in. x 20 ft. 16 ga Steel Corrugated Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Corrugatedmetal pipe is a popular choice because of its economic value, strength and durability.
- Used extensively in flood control, retention/ detention systems and sewer systems
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Length:
- 20 ft
- Material:
- Steel
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 18 in