1/8 in. MNPT Brass Square Head Solid Plug

You last purchased this on
 

1/8 in. MNPT Brass Square Head Solid Plug

This product requires certification to purchase.
You last purchased this on
 

1/8 in. MNPT Brass Square Head Solid Plug

  • Fast #
  • Part #BRBSPA
  • Item #460280
  • Manufacturer Part #BS117A-02
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material Type: Barstock
  • 125#
  • Material: brass
  • Domestic
  • Threaded
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B-16.14, ANSI B-15.15, ANSI B-16.18, ANSI B-1.20.1
ASME:
ASME B-16.14, ASME B-15.15, ASME B-16.18, ASME B-1.20.1
ASTM:
ASTM 584-06A
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Square Head, Solid Plug
Height:
20/29 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
400
Minimum Temperature:
-20
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Temperature Range:
-20 to 400 deg F
Weight:
0.02 lb