Print

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities

18 x 2 in. No-Hub Cast Iron Extension Short Sweep

NHESSK18

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 2 in

    NHESSK18 

  • 2 in

    NHESSK24 

  • 2 in

    NHESSK34 

SPECIFICATIONS

Application
DWV
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 2
2 in
Fitting Type
Straight