1/8 in. Nylon Wire and Cable Clamp 40 Pack
1/8 in. Nylon Wire and Cable Clamp 40 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable, nylon construction to help meet tough construction job conditions
- Use to hold harnesses, cables and tubing
- Lightweight and easy to use
- Use for construction, maintenance and assembly-line operations
Specifications
- Color Finish Name:
- White
- Depth:
- 6-3/4 in
- Diameter:
- 1/8 in
- Elbow Degree:
- 90 DD
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Pack of 40
- Vent Ducted or Ductless:
- Ducted/Ductless