18 in. Plastic Water Meter Box with Reader L-Bolt
18 in. Plastic Water Meter Box with Reader L-Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Fitting Size 1:
- 18 in
- Fitting Sizes:
- 18 in
- Length:
- 40-7/8 in
- Material:
- Plastic
- Width:
- 27-7/8 in