18 in. Stainless Steel Butterfly Bolt Set

You last purchased this on
 

18 in. Stainless Steel Butterfly Bolt Set

This product requires certification to purchase.
You last purchased this on
 

18 in. Stainless Steel Butterfly Bolt Set

  • Fast #
  • Part #T1LBFVXD618
  • Item #4337971
  • Manufacturer Part #1LBFVXD6/18
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
18 in
Material:
Stainless Steel
Material Type:
316
Pressure Class:
150#