18 in. Stainless Steel Channel Squeegee with Soft Rubber Blade

Part #UNE45  |  Item #6230014  |  Manufacturer Part #NE45

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lighter weight yet stronger than brass
  • Cleans any smooth, flat surface
  • Fast-lock handle, channel, and blade

Specifications

Brand Model Compatibility: Unger PR000, ETG00, ETX00, LS000, LA000

Color Finish: [Black, Silver]

Handle Material: Stainless Steel

Length: 18 in

Material: [Rubber, Stainless Steel]

Product Type: Window Squeegee

SCAQMD Compliant: No