20 in. Stainless Steel and Red Rubber Full Face Kit

You last purchased this on
 

20 in. Stainless Steel and Red Rubber Full Face Kit

This product requires certification to purchase.
You last purchased this on
 

20 in. Stainless Steel and Red Rubber Full Face Kit

  • Fast #
  • Part #SS304FAP20
  • Item #1759779
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
20 in
Fitting Type:
Kit
Flange Type:
Full Face
Material:
Stainless Steel, Red Rubber
Material Type:
304
Product Type:
Accessory Package
Thickness:
1/8 in