18 in. Standard Carbon Steel Weld Cap
18 in. Standard Carbon Steel Weld Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-420 Grade WPL6
- Clean Bagged:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- Standard
- UL Listed:
- No