1/8 in. Threaded 150# 304L Stainless Steel Coupling

You last purchased this on
 

1/8 in. Threaded 150# 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1/8 in. Threaded 150# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CTC57A
  • Item #4478658
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Coupling, Straight
Length:
1-1/100 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#