1/8 in. Threaded 150# 316 Stainless Steel Tee

Part #IS6CTTSP114A  |  Item #1289684  |  Manufacturer Part #M606-02

$6.33 EACH
(Pricing is for 1/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IS6CTTSP114A | Item #1289684 | Mfr. Part #M606-02

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.33 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IS6CTTSP114B | Item #1289687 | Mfr. Part #M606-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.33 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IS6CTTSP114C | Item #1289689 | Mfr. Part #M606-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.38 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IS6CTTSP114D | Item #1289691 | Mfr. Part #M606-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.52 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IS6CTTSP114F | Item #1289694 | Mfr. Part #M606-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.61 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IS6CTTSP114G | Item #1289696 | Mfr. Part #M606-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.06 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6CTTSP114H | Item #1289698 | Mfr. Part #M606-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.00 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CTTSP114J | Item #1289705 | Mfr. Part #M606-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.12 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IS6CTTSP114K | Item #1289709 | Mfr. Part #M606-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.51 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IS6CTTSP114M | Item #1289714 | Mfr. Part #M606-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $132.68 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Size 3: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

MSS Specifications: MSS SP-114

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#