1/8 in. Threaded 150# Galvanized Malleable Iron Plug

Part #IGPA  |  Item #161491  |  Manufacturer Part #ZMGPL00

$3.58 EACH
(Pricing is for 1/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IGPA | Item #161491 | Mfr. Part #ZMGPL00

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.58 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IGPB | Item #171735 | Mfr. Part #ZMGPL01

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.58 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IGPC | Item #161493 | Mfr. Part #ZMGPL02

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.58 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IGPD | Item #161494 | Mfr. Part #ZMGPL03

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.50 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IGPF | Item #161495 | Mfr. Part #ZMGPL04

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.50 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • 150#
  • Threaded
  • Import

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Plug

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Type: IGPA