18 in. Weld Standard Carbon Steel Cap

Part #DWCAP18  |  Item #112236  |  Manufacturer Part #080180000

$344.03 EACH
(Pricing is for 18 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #DWCAP10 | Item #10169 | Mfr. Part #080100000

    Call for Pricing
    Call for Pricing
    Call us for price
    $107.38 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #DWCAP12 | Item #45718 | Mfr. Part #080120000

    Call for Pricing
    Call for Pricing
    Call us for price
    $161.98 /EACH

    Added to your cart. View Cart
  • 14 in

    Part #DWCAP14 | Item #28604 | Mfr. Part #080140000

    Call for Pricing
    Call for Pricing
    Call us for price
    $215.53 /EACH

    Added to your cart. View Cart
  • 16 in

    Part #DWCAP16 | Item #112232 | Mfr. Part #080160000

    Call for Pricing
    Call for Pricing
    Call us for price
    $251.33 /EACH

    Added to your cart. View Cart
  • 18 in

    Part #DWCAP18 | Item #112236 | Mfr. Part #080180000

    Call for Pricing
    Call for Pricing
    Call us for price
    $344.03 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DWCAP20 | Item #112237 | Mfr. Part #080200000

    Call for Pricing
    Call for Pricing
    Call us for price
    $390.37 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DWCAP24 | Item #118942 | Mfr. Part #080240000

    Call for Pricing
    Call for Pricing
    Call us for price
    $530.72 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #DWCAPG | Item #36865 | Mfr. Part #080010000

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.51 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #DWCAPH | Item #20184 | Mfr. Part #080011000

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.51 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #DWCAPJ | Item #2210 | Mfr. Part #080012000

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.51 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #DWCAPK | Item #38331 | Mfr. Part #080020000

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.94 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #DWCAPL | Item #21483 | Mfr. Part #080022000

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.71 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #DWCAPM | Item #4912 | Mfr. Part #080030000

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.71 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #DWCAPP | Item #24109 | Mfr. Part #080040000

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.92 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #DWCAPS | Item #7807 | Mfr. Part #080050000

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.28 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #DWCAPU | Item #43722 | Mfr. Part #080060000

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.15 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #DWCAPX | Item #26759 | Mfr. Part #080080000

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.23 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space

Documents

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234

Clean Bagged: No

End Connection 1: Weld

End Connections: Weld

Fitting Size 1: 18 in

Fitting Sizes: 18 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Standard