18 in. x 18 in. x 10 in. 26 ga Galvanized Steel Tee Wye

Part #SHMTYS26181810  |  Manufacturer Part #8101.181810-26

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 18 in

Inside Diameter 2: 18 in

Inside Diameter 3: 10 in

Material: Galvanized Steel