Kevlar® Cut Resistant Sleeve (Pack of 12)
Kevlar® Cut Resistant Sleeve (Pack of 12)
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Light Heat Protection
- 2-Ply for additional wear protection
- High Cut Protection
- Seamless knit for comfort and flexibility
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
Documents
Specifications
- ANSI:
- ANSI Cut Level 3
- ASTM:
- ASTM F2992-15
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Size:
- 18
- Glove Type:
- Cut Resistant Sleeve, Light Heat Protection, Automotive, Glass Handling Operations, Knit Wrist
- Length:
- 18 in
- Material:
- Kevlar®
- Package Quantity:
- Pack of 12
- Product Type:
- Sleeve
- Reusable:
- Yes
- Size:
- 3 in
- Thickness:
- 2 ply