18 in. Non-Reflective Stop/Slow Flagging Hand Paddle
18 in. Non-Reflective Stop/Slow Flagging Hand Paddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in reflective and non-reflective surfaces
- Available in either 18x18 in or 24x24 in and feature a 1-1/4" diameter hardwood handle
- These paddles are made from strong, non-corrosive material without any sharp edges
Specifications
- Color Finish Name:
- Red, White, Orange, Black
- Height:
- 4-1/2 in
- Lettering:
- Stop/Slow
- Material:
- Aluminum, Wood
- Size:
- 18 in
- Width:
- 18 in