18 x 10 in. Flanged 125# Ductile Iron Concentric Reducer

Part #FCRP41810  |  Item #2128181

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 10 in

Fitting Sizes: 18 in x 10 in

Fitting Type: Concentric

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401

Pressure Class: 125#

UL Listed: No