Print

18 x 10 in. Mechanical Joint Small End Ductile Iron C153 Short Body Reducer with Accessories MJSEBR1810

DESCRIPTION

18 x 10 in. Mechanical Joint Small End Ductile Iron C153 Short Body Reducer with Accessories

MJSEBR1810

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.15, ANSI A21.4, ANSI A21.53, ANSI B16.1, ANSI C104, ANSI C111, ANSI C115, ANSI C153
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA A-21.11, AWWA A-21.15, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-115, AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 2
10 in
NSF Certified
Yes
NSF Specifications
NSF 61