18 X 10 On 12 RECT Saddle FLG Inch 26 Gauge
Part #SHMRSFI26181012 | Item #4054401 | Manufacturer Part #5330.181022-26
Call for Pricing
Type:
THP27017375How to get it:
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Duct Shape: Rectangular
Gauge: 26
Length: 18 in
Material: Galvanized Steel
Type: THP27017375
Width: 10 in