18 x 16 in. Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)
Part #FBRLA1816 | Item #91265 | Manufacturer Part #105251
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05]
AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA C-104, AWWA A-21.4]
Clean Bagged: No
Ductile Iron Class: C110
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
Fitting Size 1: 18 in
Fitting Size 2: 16 in
Fitting Sizes: 18 in x 16 in
Length: 19 in
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pipe Lining: Cement-lined
Pressure Class: 125#
UL Listed: No