18 x 18 x 6 in. Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Tee

Part #MUL067061  |  Item #1862601  |  Manufacturer Part #067061

$3,279.93 EACH
(Pricing is for 18 in x 18 in x 6 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 6 in x 6 in x 4 in

    Part #MUL067026 | Item #638377 | Mfr. Part #067026

    Call for Pricing
    Call for Pricing
    Call us for price
    $77.69 /EACH

    Added to your cart. View Cart
  • 8 in x 8 in x 4 in

    Part #MUL067028 | Item #638379 | Mfr. Part #067028

    Call for Pricing
    Call for Pricing
    Call us for price
    $105.20 /EACH

    Added to your cart. View Cart
  • 10 in x 10 in x 4 in

    Part #MUL067030 | Item #628886 | Mfr. Part #067030

    Call for Pricing
    Call for Pricing
    Call us for price
    $581.56 /EACH

    Added to your cart. View Cart
  • 10 in x 10 in x 6 in

    Part #MUL067031 | Item #638382 | Mfr. Part #067031

    Call for Pricing
    Call for Pricing
    Call us for price
    $592.77 /EACH

    Added to your cart. View Cart
  • 10 in x 10 in x 8 in

    Part #MUL067032 | Item #1862817 | Mfr. Part #067032

    Call for Pricing
    Call for Pricing
    Call us for price
    $900.56 /EACH

    Added to your cart. View Cart
  • 12 in x 12 in x 6 in

    Part #MUL067037 | Item #638072 | Mfr. Part #067037

    Call for Pricing
    Call for Pricing
    Call us for price
    $777.20 /EACH

    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #MUL067048 | Item #638381 | Mfr. Part #067048

    Call for Pricing
    Call for Pricing
    Call us for price
    $117.44 /EACH

    Added to your cart. View Cart
  • 18 in x 18 in x 6 in

    Part #MUL067061 | Item #1862601 | Mfr. Part #067061

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,279.93 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 12 in x 10 in

    Part #MUL067062 | Item #1862786 | Mfr. Part #067062

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,260.05 /EACH

    Added to your cart. View Cart
  • 15 in x 15 in x 4 in

    Part #MUL067070 | Item #1862567 | Mfr. Part #067070

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,102.33 /EACH

    Added to your cart. View Cart
  • 15 in x 15 in x 6 in

    Part #MUL067071 | Item #1346099 | Mfr. Part #067071

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,214.85 /EACH

    Added to your cart. View Cart
  • 15 in x 15 in x 12 in

    Part #MUL067074 | Item #1862587 | Mfr. Part #067074

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,718.47 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fabricated
  • Compatible with SDR26 and SDR35 sewer pipe
  • Service fittings are manufactured with an extra heavy wall SDR 24 thickness
  • Corrosion resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Identifiable grey gaskets make assembling the leak-proof joints easy
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fitting
  • Lightweight and easy to handle with the patented Trench Tough Plus™ locked-in gasket design, manufactured to allow for a high degree of joint deflection, reducing the risks caused by soil settlement or shifting
  • Leads the industry in crush-resistance and able to handle extreme loads underground, designed to withstand the rigors of the job site, exceeding ASTM impact standards

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-170, ASTM F-679]

Application: Sewer

CSA Certified: [CSA B181.1, CSA B181.2]

Clean Bagged: No

Diameter: 18 in

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Size 3: 6 in

Fitting Sizes: 18 in x 18 in x 6 in

Fitting Type: [Reducing, Sewer]

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: SDR26