18 x 18 x 6 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee with Strap and Ring

Part #MUL063431  |  Item #1431509  |  Manufacturer Part #063431

$405.04 EACH
(Pricing is for 18 in x 18 in x 6 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 8 in x 8 in x 4 in

    Part #MUL063124 | Item #50846 | Mfr. Part #063124

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.35 /EACH

    Added to your cart. View Cart
  • 8 in x 8 in x 6 in

    Part #MUL063126 | Item #51021 | Mfr. Part #063126

    Call for Pricing
    Call for Pricing
    Call us for price
    $69.08 /EACH

    Added to your cart. View Cart
  • 10 in x 10 in x 4 in

    Part #MUL063127 | Item #48838 | Mfr. Part #063127

    Call for Pricing
    Call for Pricing
    Call us for price
    $103.13 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 10 in x 6 in

    Part #MUL063129 | Item #49012 | Mfr. Part #063129

    Call for Pricing
    Call for Pricing
    Call us for price
    $123.13 /EACH

    Added to your cart. View Cart
  • 12 in x 12 in x 4 in

    Part #MUL063130 | Item #49185 | Mfr. Part #063130

    Call for Pricing
    Call for Pricing
    Call us for price
    $127.94 /EACH

    Added to your cart. View Cart
  • 12 in x 12 in x 6 in

    Part #MUL063132 | Item #49362 | Mfr. Part #063132

    Call for Pricing
    Call for Pricing
    Call us for price
    $143.84 /EACH

    Added to your cart. View Cart
  • 15 in x 15 in x 4 in

    Part #MUL063133 | Item #1431496 | Mfr. Part #063133

    Call for Pricing
    Call for Pricing
    Call us for price
    $208.59 /EACH

    Added to your cart. View Cart
  • 18 in x 18 in x 6 in

    Part #MUL063431 | Item #1431509 | Mfr. Part #063431

    Call for Pricing
    Call for Pricing
    Call us for price
    $405.04 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Compatible with SDR26 & SDR 35 sewer pipe
  • Corrosion resistant
  • Engineered for strength
  • Environmentally friendly
  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof at 5 degree joint deflection and 5% ring deflection
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fittings

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-1336, ASTM F-679]

Application: Sewer

CSA Certified: [CSA B181.1, CSA B181.2]

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Size 3: 6 in

Fitting Sizes: 18 in x 18 in x 6 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: SDR 35