18 x 18 x 6 in. Mechanical Joint C153 Wye (Less Accessories)

Part #MJYLA18U  |  Item #2168516  |  Manufacturer Part #DMY186

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Size 3: 6 in

Fitting Sizes: 18 in x 18 in x 6 in

Fitting Type: [Reducing, 45°]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Lining: Cement

UL Listed: Yes