1/8 x 2-1/2 in. MNPT Global Brass Nipple
Part #GBRNAL | Item #8726 | Manufacturer Part #2002-250
Length:
Product Details
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.15]
ASTM Specifications: [ASTM B-43, ASTM B-687]
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 1/8 in
Fitting Size 2: 1/8 in
Fitting Sizes: 1/8 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 2-1/2 in
Material: Red Brass
Origin: Global
Pressure Class: 125#
Schedule Class: 40
Type: GBRNAL