18 x 21 x 28-1/2 in. Duct Plenum

Part #SHMPL21281218  |  Item #7361733  |  Manufacturer Part #PL10212818A

Call for Pricing EACH

Length:

28-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 18 in

Length: 28-1/2 in

Material: Galvanized Steel

Width: 21 in