1/8 x 3-1/2 in. MNPT Brass Nipple

Part #GBRNAN  |  Item #26626  |  Manufacturer Part #2102-350

$3.39 EACH
(Pricing is for 3-1/2 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-687

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: [Straight, Nipple]

Lead Law Compliant: Yes

Length: 3-1/2 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pressure Class: 125#

Schedule Class: SDR 40;Standard