1/8 x 3 in. Threaded Both End Schedule 80 316L Stainless Steel Nipple

Part #DS86SNAM  |  Item #1115293  |  Manufacturer Part #6502-300

$6.98 EACH
(Pricing is for 3 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]

ASTM Specifications: [ASTM A-312, ASTM SA-312, ASTM A-733]

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: [Seamless, Straight]

Length: 3 in

Material: Stainless Steel

Material Type: 316L

Pressure Class: 125#

Schedule Class: 80