1/8 x 4-1/2 in. MNPT Brass Nipple

Part #GBRNAR  |  Item #45233  |  Manufacturer Part #2102-450

$4.30 EACH
(Pricing is for 4-1/2 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-687

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: [Straight, Nipple]

Lead Law Compliant: Yes

Length: 4-1/2 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pressure Class: 125#

Schedule Class: SDR 40;Standard