1/8 x 5-3/4 in. Threaded Clear Chromated Both Ends Nipple

Part #A7625575RC  |  Item #5064928  |  Manufacturer Part #7625-575RC

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Clear Chromated

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Fitting Type: Straight

Length: 5-3/4 in

Material: Carbon Steel