18 x 6 x 6 in. Duct Coupling in Spiral Duct
Part #SHMSPC2618 | Item #4040749 | Manufacturer Part #5351.18-26
Call for Pricing
EACH
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 18 in
Duct Shape: Spiral
Gauge: 26
Height: 6 in
Length: 18 in
Material: Galvanized Steel