18X125 Premium TIGER TOOTH Blade
18X125 Premium TIGER TOOTH Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Best value per cut
- Side grit protection
- Vacuum braised diamond grit blade for exceptionally fast, smooth cutting in nearly all materials
- Dual arbor for use in both 1" and 20 mm saws
- Life measured in hundreds of cuts in pipe cutting applications
- For use on ductile iron pipe, cast iron, rebar, angle iron, threaded rod, plastic pipe and wood
Specifications
- Application:
- Pipe Cutter
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Chop Saw
- Blade Width (in):
- 18 in
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 18 in
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 1.75 gpm
- Material:
- Diamond
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Shape:
- Round
- Size:
- 18 in
- Type:
- UAPB18125
- Weight:
- 7 lb
- Width:
- 18 in