18X14X12 WYE

Part #SHMYS28181412  |  Item #3869082  |  Manufacturer Part #800181412

Call for Pricing EACH

Inside Diameter 3:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Duct Shape: Round

Gauge: 28

Inside Diameter: 18 in

Inside Diameter 2: 14 in

Inside Diameter 3: 12 in

Material: Galvanized Steel