1-1/4 in. x 19 ft. Schedule 40 Plastic Pressure Pipe

You last purchased this on
 

1-1/4 in. x 19 ft. Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. x 19 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #IP40BEPH19EA
  • Item #1811954
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fire Suppression System Rated:
No
Length:
19 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
1-1/4 in
Schedule Class:
40