19 in x 19 in x 18 in Duct Square-To-Round

Part #SHMSQR191918  |  Item #3715156  |  Manufacturer Part #RB55191918

Call for Pricing EACH

Duct Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Square to round boot
  • Galvanized steel

Documents

Specifications

Diameter: 18 in

Duct Shape: Square to Round

Duct Size: 19 in x 19 in x 18 in

Length: 19 in

Material: Galvanized Steel

Width: 19 in