19 in x 22-1/2 in x 18 in Duct Square-To-Round

Part #SHMSQR19221218  |  Item #3715169  |  Manufacturer Part #RB55192218A

Call for Pricing

Duct Size:

19 in x 22-1/2 in x 18 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Square to round boot
  • Galvanized steel

Documents

Specifications

Diameter: 18 in

Duct Shape: Rectangular

Duct Size: 19 in x 22-1/2 in x 18 in

Length: 19 in

Material: Galvanized Steel

Width: 22 in