19/50 in. Pipe Flashing Panel

You last purchased this on
 

19/50 in. Pipe Flashing Panel

This product requires certification to purchase.
You last purchased this on
 

19/50 in. Pipe Flashing Panel

  • Fast #
  • Part #QP50
  • Item #1800642
  • Manufacturer Part #P-50
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stops water and air infiltration at penetrations
  • Helps reduce contractors liability
  • Wall flashing panel seals exterior wall penetrations at the building envelope
  • Plumbing flashing panel - fits 1/2 in to 3/4 in sized pipes (can also be used for electrical conduit)
  • Doesn't rely on sealants
  • Keeps bugs out
  • Requires Certification

Specifications

Diameter - Inside 1:
39/100 in
Height:
11-1/8 in
Length:
11-1/8 in
Material:
Copper, Plastic
Material Type:
PVC
Origin:
Domestic
PipeTubing Size:
19/50 in
UL Listed:
No
Width:
3/32 in