1 - 2-3/8 x 2-3/8 in. Residential Test Plug
1 - 2-3/8 x 2-3/8 in. Residential Test Plug
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Feature a step taper for sure seal
- Made from poplar
- Controls both liquid and vapor leaks
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Diameter:
- 2-3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Wood
- NSF Certified:
- No
- Size:
- 1-1/2 in x 2-3/8 in x 6 in
- Tool Type:
- Test Plug