2-1/2 in. FNPT 3000# 304 and 304L Stainless Steel Coupling
2-1/2 in. FNPT 3000# 304 and 304L Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Box: 12-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME A-182, ASME SA-182
- ASTM:
- ASTM A-182, ASTM SA-182
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 1-13/16 in
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 2.49 lb