This product requires certification to purchase.

2-1/2 x 1-1/2 in. FNPT Reducing Brass Coupling

2-1/2 x 1-1/2 in. FNPT Reducing Brass Coupling

  • Fast #
  • Part #IBRLFRCLJ
  • Item #8028616
  • Manufacturer Part #XNL112-4024
4.8 out of 5 Customer Rating

2-1/2 x 1-1/2 in. FNPT Reducing Brass Coupling

  • Fast #
  • Part #IBRLFRCLJ
  • Item #8028616
  • Manufacturer Part #XNL112-4024
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2-1/2 in x 1-1/2 in
Length
3-1/4 in
Pressure Class
125#
Characteristics & Features
Fitting Type
Coupling, Reducing
Material
Brass
Schedule Class
40, Standard
Electrical & Operational Information
Maximum Temperature
400
Temperature Range
-20 To 400 Deg F
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM
ASTM A-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Origin
Global
UPC
781889922293