This product requires certification to purchase.

2-1/2 x 1-1/2 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

2-1/2 x 1-1/2 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9LJ
  • Item #13432
  • Manufacturer Part #0311011209
4.4 out of 5 Customer Rating

2-1/2 x 1-1/2 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9LJ
  • Item #13432
  • Manufacturer Part #0311011209
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12 Pallet: 324
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2-1/2 in x 1-1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Elbow, Reducing
Material
Malleable Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-153, ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291028601