This product requires certification to purchase.

2-1/2 x 1 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel

2-1/2 x 1 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWXERLG
  • Item #1310162
  • Manufacturer Part #093022010
5 out of 5 Customer Rating

2-1/2 x 1 in. XH WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWXERLG
  • Item #1310162
  • Manufacturer Part #093022010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Conforms to ASME B16.9 & ASTM A234 WPB
  • All dimensions are in inches
  • All weights are in pounds and approximated or estimated
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
2-1/2 in
Fitting Size 2
1 in
Fitting Sizes
2-1/2 in x 1 in
Length
3-1/2 in
Wall Thickness
0.276 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Eccentric Reducer, Reducer
Material
Carbon Steel
Schedule Class
Extra Heavy
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A-234 Grade WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No